This product has been discontinued.

Low Profile DIN Rail Mount Single Output Power Supply, 30W
Item #: 0567364
Cat #: SCP30S5-DN
UPC: 783472152629
Company wide:
0
in stock
Discontinued
Documents & Guides
Low Profile DIN Rail Mount Single Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 6.0 A
Overview
Low Profile DIN Rail Mount Single Output Power Supply, 30 Watt, Voltage Output 1: 5 Vdc, 6.0 A
Also known as: 783472152629, SCP30S5-DN, SOLSCP30S5DN
Specifications
| Amps: | 6 |
| Mounting: | DIN Rail |
| Wattage: | 30 |
| Phase: | 1 |
| Volts DC: | 5 |
| Volts AC Range: | 85 - 264 |
| Volts DC Range: | 100 - 375 |
| Amps: | 6 |
| Wattage: | 30 |
| Volts DC: | 5 |
| Volts DC Range: | 100 - 375 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Volts AC Range: | 85 - 264 |