3.15A, 125V, 239 Series

Item #: 0567359

Cat #: 02393.15MXEP

UPC: 079458910100

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

3.15 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458910100, 02393.15MXEP, LFU02393.15MXEP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 3.150
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 3.150
Volts AC: 125
Standards: California Proposition 65