1.6A, 125V, 239 Series

Item #: 0567351

Cat #: 023901.6MXEP

UPC: 079458909982

$ 5.15 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

1.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909982, 023901.6MXEP, LFU023901.6MXEP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 1.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.600
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag