
Eaton Series C Molded case circuit breaker handle mechanism
Item #: 0567331
Cat #: F3S06C
UPC: 782114341711
$ 1506.90 EA
Company wide:
0
in stock
Documents & Guides
Eaton Universal K frame Circuit breaker handle mechanism, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12
Overview
Eaton Universal K frame Circuit breaker handle mechanism, Flex Shaft Handle Mechanism, 6 feet Shaft, NEMA 1/3R/12
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 782114341711, F3S06C, CUTF3S06C
Specifications
| Mounting: | Flange |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Mounting: | Flange |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |