0.6A, 125V, 239 Series

Item #: 0567320

Cat #: 0239.600MXP

UPC: 079458909487

$ 2.82 EA
Company wide:
0 in stock
Documents & Guides
0.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

0.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909487, 0239.600MXP, LFU0239.600MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.600
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag