.1A, 125V, 239 Series

Item #: 0567283

Cat #: 0239.100MXP

UPC: 079458121193

$ 1.15 EA
Clearance
Price good while supplies last
Company wide:
1,117 in stock
Documents & Guides
.1 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

.1 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458121193, 0239.100MXP, LFU0239.100MXP

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.100
Standards: California Proposition 65
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Volts AC: 250
Amps: 0.100
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65