
$ 4.39 EA
Company wide:
0
in stock
Documents & Guides
1.25 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting
Overview
1.25 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting
5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.
Also known as: 079458908763, 02351.25MXEP, LFU02351.25MXEP
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Volts AC: | 125 |
| Amps: | 1.250 |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Volts AC: | 125 |
| Standards: | California Proposition 65 |
| Type: | Fuse, Electronic |
| Amps: | 1.250 |