Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud

Item #: 0567243

Cat #: RC10-8

UPC: 786210804347

$ 0.49 EA
Clearance
Price good while supplies last
Company wide:
450 in stock
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: #8, Color: Yellow. Package of 50. **Order in Multiples of 50**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 12 - 10 AWG, 600V, Stud Size: #8, Color: Yellow. Package of 50. **Order in Multiples of 50**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804347, RC10-8, THBRC108

Specifications

Material: Copper, Nylon
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Copper, Nylon
Color: Yellow
Stud Size: #8
Volts AC: 600
Allowable Gauge Range: 12 - 10