0.5A, 125V, 235 Series

Item #: 0567237

Cat #: 0235.500MXEP

UPC: 079458908091

$ 4.79 EA
Company wide:
0 in stock
Documents & Guides
0.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

0.5 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908091, 0235.500MXEP, LFU0235.500MXEP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 125
Amps: 0.500
Standards: California Proposition 65
Speed: Fast Acting
Volts AC: 125
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.500