.1A, 125V, 235 Series

Item #: 0567221

Cat #: 0235.100MXEP

UPC: 079458907759

$ 6.86 EA
Company wide:
0 in stock
Documents & Guides
.1 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

.1 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907759, 0235.100MXEP, LFU0235.100MXEP

Specifications

Speed: Fast Acting
Type: Fuse
Material: Glass
Standards: California Proposition 65
Speed: Fast Acting
Material: Glass
Type: Fuse
Standards: California Proposition 65