1
more

Liquidtight Connector, 3/4", 90°, Bullet Style, Non-Metallic
Item #: 0567210
Cat #: LT975P
UPC: 786210450735
$ 27.75 EA
Company wide:
152
in stock
Documents & Guides
Non-Metallic Liquidtight Connector, 3/4 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit
Overview
Non-Metallic Liquidtight Connector, 3/4 Inch, 90°, Bullet Style, Non-Metallic, For Use With Type B Non-Metallic Conduit
T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.
Also known as: 786210450735, LT975P, THBLT975P
Specifications
| Diameter: | 3/4 in |
| Color: | Black |
| Material: | Thermoplastic |
| Diameter: | 3/4 in |
| Material: | Thermoplastic |
| Color: | Black |