Liquidtight Connector, 45°, 3/8", Non-Metallic

Item #: 0567204

Cat #: LT438P

UPC: 786210450810

$ 31.28 EA
Company wide:
0 in stock
Liquidtight Connector, 45° Degree, 3/8 Inch, Non-Metallic, For Type B

Overview

Liquidtight Connector, 45° Degree, 3/8 Inch, Non-Metallic, For Type B

A series of non-metallic connectors designed to provide a liquidtight seal when terminating liquidtight non-metallic conduit (UL Type B) or non-metallic tubing to a box or enclosure with knockout opening or a threaded hub

Also known as: 786210450810, LT438P, THBLT438P

Specifications

Color: Black
Diameter: 3/8 in
Material: Thermoplastic, Non-Metallic
Color: Black
Material: Thermoplastic, Non-Metallic
Diameter: 3/8 in