Pistol Handle Adapter For Ot100 Door

Item #: 0567201

Cat #: OHZX6

UPC: 417019182175

$ 28.99 EA
Company wide:
0 in stock
Documents & Guides
Pistol Handle Adapter For Ot100 Door, 56 mm x 6 mm x 56 mm

Overview

Pistol Handle Adapter For Ot100 Door, 56 mm x 6 mm x 56 mm
Also known as: 417019182175, OHZX6, ABBOHZX6

Specifications

Type: Accessories, Pistol Handle Adapter
Type: Accessories, Pistol Handle Adapter