2
more

Male Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" x .032" Tab, Yellow
Item #: 0567179
Cat #: 10RC-251T
UPC: 786210869742
$ 3.05 EA
Company wide:
0
in stock
Documents & Guides
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 12 - 10 AWG, Tab Size: .250x.032 Color: Yellow. Package of 25.
Overview
Male Tab, Fully-Insulated, Material: Nylon, Wire Range: 12 - 10 AWG, Tab Size: .250x.032 Color: Yellow. Package of 25.
T&B® developed the first tool-applied solderless terminals and connectors more than 70 years ago in response to industry awareness of the need for better performance of electrical systems.
Also known as: 786210869742, 10RC-251T, THB10RC251T
Specifications
| Gender: | Male |
| Material: | Brass, Nylon |
| Color: | Yellow |
| Allowable Gauge Range: | 12 - 10 |
| Gender: | Male |
| Color: | Yellow |
| Material: | Brass, Nylon |
| Allowable Gauge Range: | 12 - 10 |