1A, 1A, 125V, 229 Series, (Slow-Blo)

Item #: 0567128

Cat #: 0229001.MXP

UPC: 079458915433

$ 2.89 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 125V DC, 229 Series, Subminiature Glass Body, Time Lag (Slow-Blo)

Overview

1 Amp, 125V DC, 229 Series, Subminiature Glass Body, Time Lag (Slow-Blo)

The 2AG Slo-Blo® Fuses are available in cartridge form or with axial leads. 2AG Fuses providing the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Features: 229 series 2AG fuses have time-delay of 313 series 3AG fuses in less than one-third of the space; They provide superior protection for inductive loads such as motors, transformers, and solenoids; Use whenever time-delay fuses are indicated; An indicating version is also available. 2AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies; Guesswork and time-consuming circuit testing is eliminated; This unique design offers the same quality performance characteristics as the standard 2AG fuse design.

Also known as: 079458915433, 0229001.MXP, LFU0229001.MXP

Specifications

Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65
Type: Subminiature, Fuse, Electronic
Standards: California Proposition 65