Contactor, Auxilary Contact, 1 NO/NC, A-Line, 600VAC, Side Mount

Item #: 0567119

Cat #: CAL18-11

UPC: 320500256302

$ 37.52 EA
Company wide:
11 in stock
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A95/AE95/AF95 - A110/AE110/AF110, A145 - A300 and AF145 - AF2050 Frame Contactors.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A95/AE95/AF95 - A110/AE110/AF110, A145 - A300 and AF145 - AF2050 Frame Contactors.

Suitable for standard industrial environments Side mounted 1 NO and 1 NC auxiliary contact block for A95 through A300 lighting contactors

Also known as: 320500256302, CAL18-11, ABBCAL1811

Specifications

Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, NEMA, IEC, Auxiliary Contact
Volts AC: 600
Volts DC: 600