Breaker, 30A, 2P, 120/240VAC, 10kAIC

Item #: 0567106

Cat #: BAB2030D

UPC: 786679153192

$ 445.30 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 30 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, High Intensity Discharge

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 30 Amp, 120/240VAC, 10 kAIC, Thermal Magnetic, High Intensity Discharge
Also known as: 786679153192, BAB2030D, CUTBAB2030D

Specifications

Poles: 2
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 30
Interrupt Rating AC: 10 kA