5A, 250V, 225 Series, Fast-Acting

Item #: 0567104

Cat #: 0225005.MXUP

UPC: 079458111484

$ 0.43 EA
Clearance
Price good while supplies last
Company wide:
590 in stock
Documents & Guides
5 Amp, 125V AC, 225 Series, Subminiature Glass Body, Fast-Acting

Overview

5 Amp, 125V AC, 225 Series, Subminiature Glass Body, Fast-Acting
Also known as: 079458111484, 0225005.MXUP, LFU0225005.MXUP

Specifications

Speed: Fast Acting
Amps: 5
Material: Glass
Diameter: 0.190 in
Volts AC: 250, 125
Mounting: Cartridge
Class: 2AG
Length: 0.590 in
Standards: California Proposition 65
Interrupt Rating AC: 500
Speed: Fast Acting
Material: Glass
Volts AC: 250, 125
Class: 2AG
Standards: California Proposition 65
Amps: 5
Diameter: 0.190 in
Mounting: Cartridge
Length: 0.590 in
Interrupt Rating AC: 500