.375A, 125V, 225 Series, Fast-Acting

Item #: 0567096
Cat #: 0225.500MXP
UPC: 079458914283
$ 1.79 EA
Company wide:
995 in stock
Documents & Guides
.375 Amp, 125V DC, 225 Series, Subminiature Glass Body, Fast-Acting

Overview

.375 Amp, 125V DC, 225 Series, Subminiature Glass Body, Fast-Acting
The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458914283, 0225.500MXP, LFU0225.500MXP

Specifications

Type: Fast Acting, Subminiature, Fuse
Standards: California Proposition 65
Type: Fast Acting, Subminiature, Fuse
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)