Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0567081

Cat #: CE15SN3C

UPC: 782113039749

$ 8118.05 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size S, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size S, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113039749, CE15SN3C, CUTCE15SN3C

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor