Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0567080

Cat #: CE15RN3C

UPC: 782113039756

$ 5983.97 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size R, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size R, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 480 Vac/ 60 Hz - 440 Vac/ 50 Hz Coil
Also known as: 782113039756, CE15RN3C, CUTCE15RN3C

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor