18 AWG MTW, Orange, 2500'

Item #: 0567073

Cat #: 18MTWSTRORAX2500

UPC: 029892251734

$ 0.22 FT
Company wide:
0 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.

Machine tool wire (MTW) is a flexible, stranded hook-up wire. It's made of stranded copper conductors and PVC insulation.

Also known as: 029892251734, 18MTWSTRORAX2500

Specifications

Gauge: 18 AWG
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Orange
Volts AC: 600
Stranding: Stranded