0.375A, 250V, 224 Series, Fast-Acting

Item #: 0567072

Cat #: 0224.375MXP

UPC: 079458916409

$ 7.87 EA
Company wide:
0 in stock
Documents & Guides
.0375 Amp, 125V DC, 224 Series, Subminiature Axial Leaded Glass Body, Fast-Acting

Overview

.0375 Amp, 125V DC, 224 Series, Subminiature Axial Leaded Glass Body, Fast-Acting

The 2AG Fast-Acting Fuses are available in cartridge form or with axial leads. 2AG Fuses provide the same performance characteristics as their 3AG counterpart, while occupying one-third the space. Sleeved fuses are available. Features: In accordance with underwriter’s Laboratories Standard UL 248-14; Available in cartridge and axial lead form and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458916409, 0224.375MXP, LFU0224.375MXP

Specifications

Amps: 0.375
Speed: Fast Acting
Type: Subminiature, Fuse
Standards: California Proposition 65
Amps: 0.375
Type: Subminiature, Fuse
Speed: Fast Acting
Standards: California Proposition 65