DUAL-Shielded Broadband Coaxial Cable, 18 AWG, RG6, CL2/CATV, General Purpose

Item #: 0567037

Cat #: 50031101

UPC: 619172035026

$ 0.12 FT
Company wide:
32,000 in stock
Documents & Guides
General Purpose, Coaxial Cable, 18 AWG, RG6, CL2/CATV, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", White, 1000 Foot Pull Pack

Overview

General Purpose, Coaxial Cable, 18 AWG, RG6, CL2/CATV, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foils and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.270", White, 1000 Foot Pull Pack

18 AWG Copper-Clad Steel RG6, Dual-Shield, Non-Plenum CATV

Also known as: 619172035026, 50031101, RG6STNDWHTPP

Specifications

Gauge: 18 AWG
Volts AC: 300
Type: CATV, General Purpose, RG6, Sunlight Resistant
Length: 1000 ft
Material: Copper Coated Steel
Color: White
Conductors: 1
Shielding: Dual Shielded
Jacket: General Purpose
Gauge: 18 AWG
Type: CATV, General Purpose, RG6, Sunlight Resistant
Material: Copper Coated Steel
Conductors: 1
Jacket: General Purpose
Volts AC: 300
Length: 1000 ft
Color: White
Shielding: Dual Shielded