Breaker, Molded Case, 100A, Rating Plug, 3P, 250A, KD Frame

Item #: 0567035

Cat #: 2KES100T

UPC: 782114826379

$ 330.69 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 100 Amp Rating Plug, 3-Pole, 250 Amp KD Frame

Overview

Breaker, Molded Case, 100 Amp Rating Plug, 3-Pole, 250 Amp KD Frame
Also known as: 782114826379, 2KES100T, CUT2KES100T

Specifications

Poles: 3
Amps: 100
Poles: 3
Amps: 100