0.032A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 0567031

Cat #: 0218.032MXP

UPC: 079458903843

$ 7.45 EA
Company wide:
0 in stock
Documents & Guides
0.032 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

0.032 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903843, 0218.032MXP, LFU0218.032MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 0.032
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 0.032
Volts AC: 250
Standards: California Proposition 65