3.15A, 250V, 217 Series, Fast Acting Fuses

Item #: 0567029

Cat #: 02173.15MXP

UPC: 079458903782

$ 0.53 EA
Clearance
Price good while supplies last
Company wide:
786 in stock
Documents & Guides
3.15 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

Overview

3.15 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903782, 02173.15MXP, LFU02173.15MXP

Specifications

Speed: Fast Acting
Type: Fuse, Sub-Miniature
Standards: California Proposition 65
Amps: 3.150
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Sub-Miniature
Amps: 3.150