1A, 250V, 217 Series, Fast Acting Fuses

Item #: 0567016

Cat #: 0217001.MXP

UPC: 079458903188

$ 0.09 EA
Clearance
Price good while supplies last
Company wide:
307 in stock
Documents & Guides
1 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

Overview

1 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458903188, 0217001.MXP, LFU0217001.MXP

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1
Standards: California Proposition 65