
0.16A, 250V, 217 Series, Fast Acting Fuses
Item #: 0567001
Cat #: 0217.160MXP
UPC: 079458902761
$ 3.77 EA
Company wide:
0
in stock
Documents & Guides
0.16 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses
Overview
0.16 Amp, 250V AC, 217 Series, 5x20mm, IEC Type, Glass Body Cartridge, Fast-Acting Fuses
5x20mm fast-acting glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 2 specification for fastacting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 079458902761, 0217.160MXP, LFU0217.160MXP
Specifications
| Speed: | Fast Acting |
| Type: | Fuse |
| Volts AC: | 250 |
| Amps: | 0.160 |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Volts AC: | 250 |
| Standards: | California Proposition 65 |
| Type: | Fuse |
| Amps: | 0.160 |