
2A, 250V, 216 Series, Fast Acting Fuses
Item #: 0566981
Cat #: 0216002.MXP
UPC: 079458901719
$ 3.86 EA
Company wide:
0
in stock
Documents & Guides
2 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses
Overview
2 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses
5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 079458901719, 0216002.MXP, LFU0216002.MXP
Specifications
| Speed: | Fast Acting |
| Type: | Fuse, Electronic |
| Amps: | 2 |
| Standards: | California Proposition 65 |
| Speed: | Fast Acting |
| Amps: | 2 |
| Type: | Fuse, Electronic |
| Standards: | California Proposition 65 |