.25A, 250V, 216 Series, Fast Acting Fuses

Item #: 0566973

Cat #: 0216.250MXP

UPC: 079458901344

$ 1.68 EA
Clearance
Price good while supplies last
Company wide:
915 in stock
Documents & Guides
.25 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

Overview

.25 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458901344, 0216.250MXP, LFU0216.250MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse
Standards: California Proposition 65
Material: Ceramic
Type: Fuse
Speed: Fast Acting
Standards: California Proposition 65