Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 25'

Item #: 0566825

Cat #: QERSRSYCBSSDI-14F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Anti-Snag Boot, Riser, Unshielded, Twisted-Pair, Indoor, Yellow, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Anti-Snag Boot, Riser, Unshielded, Twisted-Pair, Indoor, Yellow, Length: 14 ft.
Also known as: QERSRSYCBSSDI-14F, CESQERSRSYCBSSDI14

Specifications

Gauge: 24 AWG
Length: 14 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Yellow
Length: 14 ft
Conductors: 4 Pair
Shielding: Unshielded