Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow 25'

Item #: 0566812

Cat #: QERSRSYCBSSDI-25F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Anti-Snag Boot, Riser, Unshielded, Twisted-Pair, Indoor, Yellow, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Anti-Snag Boot, Riser, Unshielded, Twisted-Pair, Indoor, Yellow, Length: 25 ft.
Also known as: QERSRSYCBSSDI-25F, CESQERSRSYCBSSDI25

Specifications

Length: 25 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Yellow
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: Yellow
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded