Drawn Pushbutton Enclosures, Type 4 - ED1PBXM
Item #: 0566669
Cat #: ED1PBXM
UPC: 783510130848
$ 155.77 EA
Company wide:
0
in stock
Documents & Guides
Pb Enclosure, Dome Cover, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 1pb X22.5mm, Material/finish: Steel/gray
Overview
Pb Enclosure, Dome Cover, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 1pb X22.5mm, Material/finish: Steel/gray
Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.
Also known as: 783510130848, ED1PBXM, HOFED1PBXM
Features & Benefits
- Drawn enclosure
- No welded seams or sharp corners
- Cover screws outside gasket sealing surface
- Flat or domed flanged cover
- Grounding stud on body
- Bonding provision on cover
- Oil-resistant gasket
- External welded-on mounting brackets for easy installation
- Factory stamped 4-way pushbutton holes
- 30.5-mm or 22.5-mm size holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 3.500 in |
| Weight: | 1.500 lb |
| Depth: | 3.750 in |
| Finish: | Powder Coated |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 4 in |
| Weight: | 1.500 lb |
| Finish: | Powder Coated |
| Color: | Gray |
| Height: | 3.500 in |
| Depth: | 3.750 in |