#1 Square Power Bit

Item #: 0566592

Cat #: 70160G

UPC: 625912701601

$ 6.66 EA
Company wide:
476 in stock
Documents & Guides
Power Bit, #1 Square, Length: 6", Color: Green.

Overview

Power Bit, #1 Square, Length: 6", Color: Green.
Also known as: 625912701601, 70160G, RAK70160G

Specifications

Type: Insert Bit, Square
Length: 6 in
Type: Insert Bit, Square
Length: 6 in