#1 Square Power Bit

Item #: 0566588

Cat #: 70140G

UPC: 625912701403

$ 5.59 EA
Company wide:
280 in stock
Documents & Guides
Power Bit, #1 Square, Length: 4", Color: Green.

Overview

Power Bit, #1 Square, Length: 4", Color: Green.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912701403, 70140G, RAK70140G

Specifications

Type: Insert Bit, Square
Length: 4 in
Type: Insert Bit, Square
Length: 4 in