#3 Square Power Bit, Limited Quantities Available

Item #: 0566585

Cat #: 70340BK

UPC: 625912703407

$ 5.59 EA
Company wide:
193 in stock
Documents & Guides
Power Bit, # 3 Square, Length: 4", Color: Black.

Overview

Power Bit, # 3 Square, Length: 4", Color: Black.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Our genuine Robertson bits have hardened tips that fit better and last longer. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912703407, 70340BK, RAK70340BK

Specifications

Type: Insert Bit, Square
Length: 4 in
Type: Insert Bit, Square
Length: 4 in