Main terminal box, 800A, NEMA 3R

Item #: 0566576

Cat #: 3MTB800RC

UPC: 782114556153

$ 4184.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton Main Terminal Box, 800A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, (2) 250-500 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Main Terminal Box, 800A, Copper, NEMA 3R, Overhead/underground, Four-wire, Three-phase, 120/208V, (2) 250-500 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782114556153, 3MTB800RC, CUT3MTB800RC

Specifications

Material: Copper
Type: Main Terminal Boxes
IP/NEMA Rating: NEMA 3R
Material: Copper
IP/NEMA Rating: NEMA 3R
Type: Main Terminal Boxes