Fuse, 300A, 600VAC, Very Fast Acting, Semi-Conductor, Bolt On

Item #: 0566400

Cat #: KLC300

UPC: 079458230918

$ 383.51 EA
Company wide:
0 in stock
Documents & Guides
Traditional Semiconductor Fuse, 300 Amps, KLC Series, Very Fast-Acting

Overview

Traditional Semiconductor Fuse, 300 Amps, KLC Series, Very Fast-Acting

Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By using advanced metallurgical, polymer, and materials research; mathematical modeling, and computerized statistical analysis; Littelfuse engineers have redefined “State-of-the-Art.” Applications: Designed specifically for supplementary protection of semiconducting devices such as silicon controlled rectifiers (SCR’s), diodes, thyristors, triacs, transistors, and similar solid-state devices. These devices are used in power equipment including variable speed drives, power rectifiers, UPS systems, DC power supplies, and in a wide range of electronic equipment. May be used wherever extremely fast-acting, current-limiting fuses with no time delay are required.

Also known as: 079458230918, KLC300, LFUKLC300

Specifications

Amps: 300
Volts AC: 600
Speed: Very Fast Acting
Standards: California Proposition 65
Mounting: Bolt In
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA
Amps: 300
Speed: Very Fast Acting
Mounting: Bolt In
Interrupt Rating DC: 200 kA
Volts AC: 600
Standards: California Proposition 65
Type: Semi Conductor Fuse