Conduit Body Cover, Type: FM7, Size: 3/4", Material: PVC Coated Iron

Item #: 0566338

Cat #: PR270

UPC: 784011204601

$ 63.77 EA
Company wide:
14 in stock
Documents & Guides
Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Iron.

Overview

Conduit Body Cover, Type: FM7, Size: 3/4 inch, Material: PVC Coated Iron.

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204601, PR270, RRYPR270

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7