
Conduit Union, Female/Female, 3/4", PVC Coated Steel
Item #: 0566337
Cat #: PRUNF205
UPC: 784011207718
$ 159.57 EA
Company wide:
50
in stock
Documents & Guides
Female/Female Union, Size: 3/4 inch, Material: PVC Coated Steel.
Overview
Female/Female Union, Size: 3/4 inch, Material: PVC Coated Steel.
PVC coated UNF unions are used to connect conduit to conduit or to allow for future changes to the conduit system. Female threads are provided at each end.
Also known as: 784011207718, PRUNF205, RRYPRUNF205, ROB ROY UNION
Specifications
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |
| Diameter: | 3/4 in |
| Material: | PVC Coated Steel |