Valu-Beam Sensor, Quick Disconnect

Item #: 0566314

Cat #: SM912DQD

UPC:

Company wide:
0 in stock
Documents & Guides
Valu-Beam Sensor: Diffuse; Range: 760 Mm; Input: 10-30VDc; Output: Bipolar1 Npn; 1 Pnp; Cable: Quick-Disconnect Connector

Overview

Valu-Beam Sensor: Diffuse; Range: 760 Mm; Input: 10-30VDc; Output: Bipolar1 Npn; 1 Pnp; Cable: Quick-Disconnect Connector

Features EZ-BEAM technology, with specially designed optics and electronics for reliable sensing without adjustments

Completely epoxy-encapsulated for superior durability, even in harsh sensing environments

Features T-style plastic housing with 30 mm threaded lens

Uses innovative dual-indicator system to take the guesswork out of monitoring sensor performance

Available in models for ac or dc power and bus network compatible connection

Includes advanced diagnostics to warn of marginal sensing conditions or output overload (dc models)

Also known as: SM912DQD, BANSM912DQD

Specifications

Material: Acrylic, Epoxy, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Light Technology: LED
Volts DC Range: 10 - 30
Material: Acrylic, Epoxy, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Color: Red, Yellow
IP/NEMA Rating: NEMA 6P, NEMA 1, IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Volts DC Range: 10 - 30