
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger
Item #: 0566267
Cat #: 9336-BHGK
UPC: 085339881070
$ 8.03 EA
Company wide:
893
in stock
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-3/8 Inches, Cubic Inches: 16"
Overview
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-3/8 Inches, Cubic Inches: 16"
Allied Moulded's, Ceiling/Fixture Box With Bar Hanger includes a galvanized ground strap with plated carbon steel fastener and green plated carbon steel ground screw, Galvanized steel brackets and plated carbon steel fasteners, Polyvinyl chloride clamps
Also known as: 085339881070, 9336-BHGK, ALL9336BHGK
Specifications
| Depth: | 2 3/8 in |
| Mounting: | Clamp, Bracket |
| Diameter: | 3 1/2 in |
| Material: | Fiberglass |
| Cubic Inches: | 16 in³ |
| Depth: | 2 3/8 in |
| Diameter: | 3 1/2 in |
| Cubic Inches: | 16 in³ |
| Mounting: | Clamp, Bracket |
| Material: | Fiberglass |