
$ 380.03 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 6 Mm (0.24 Inch) Sensing Range, 3-Wire, 10-50 Vdc, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency
Overview
Inductive Proximity Sensor, Tubular, Extended Sensing Range, Semi-Shielded, End Sensing Surface, 6 Mm (0.24 Inch) Sensing Range, 3-Wire, 10-50 Vdc, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency
Also known as: 782113934563, E57-12LE06-C, CUTE5712LE06C
Specifications
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4 |