12-Pocket Tool Tote

Item #: 0566128

Cat #: 58888

UPC: 092644588884

$ 84.98 EA
Company wide:
10 in stock
Tool Tote with Shoulder Strap, Pockets: 12- (7) Exterior, (5) Interior, Dimensions: 15-1/2" x 7-1/2" x 10"

Overview

Tool Tote with Shoulder Strap, Pockets: 12- (7) Exterior, (5) Interior, Dimensions: 15-1/2" x 7-1/2" x 10"

The 15-Inch Tool Tote features 12 pockets to hold a variety of tools. Constructed of rugged, water-resistant, denier polyester, this go-to tote will withstand the harshest job sites. The shoulder pad is contoured, padded and slip-resistant for stress-free and hands-free portability. Drain holes in the molded bottom prevent any water retention. You'll be amazed at the number of tools and supplies this bag can carry.

Also known as: 092644588884, 58888, KLE58888

Specifications

Type: Tote
Width: 7 1/2 in
Height: 10 in
Length: 15 1/2 in
Standards: California Proposition 65
Type: Tote
Height: 10 in
Standards: California Proposition 65
Width: 7 1/2 in
Length: 15 1/2 in