
4" PVC 22-1/2° Elbow, 36" Radius, Schedule 80, Gray
Item #: 0566109
Cat #: 4P2212X36S8
UPC:
$ 87.36 EA
Company wide:
7
in stock
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80
Schedule 80 PVC is a type of thick-walled, dark grey polyvinyl chloride piping engineered for high-pressure industrial applications and superior corrosion resistance. It is stronger than Schedule 40, designed to withstand higher PSI and harsh environments, making it ideal for chemical processing, water treatment, and heavy-duty plumbing.
Also known as: 4P2212X36S8
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 4 in |
| Angle: | 22 1/2° |
| Sweep Radius: | 36 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 22 1/2° |
| Material: | PVC |
| Diameter: | 4 in |
| Sweep Radius: | 36 in |