1-1/2" x 5" Galvanized Conduit Nipple

Item #: 0566098

Cat #: 1125ANP

UPC: 786692013275

$ 58.72 EA
Company wide:
0 in stock
1-1/2" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.

Overview

1-1/2" Rigid Conduit Nipple, Length: 5", Material: Galvanized Steel.
Also known as: 786692013275, 1125ANP

Specifications

Diameter: 1 1/2 in
Material: Steel
Length: 5 in
Diameter: 1 1/2 in
Length: 5 in
Material: Steel