
1-1/2" x 2-1/2" Galvanized Conduit Nipple
Item #: 0566096
Cat #: 112212ANP
UPC: 786692013237
$ 13.97 EA
Clearance
Price good while supplies last
Company wide:
25
in stock
Documents & Guides
1-1/2" Rigid Conduit Nipple, Length: 2-1/2", Material: Galvanized Steel.
Overview
1-1/2" Rigid Conduit Nipple, Length: 2-1/2", Material: Galvanized Steel.
Also known as: 786692013237, 112212ANP
Specifications
| Diameter: | 1 1/2 in |
| Length: | 2 1/2 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Length: | 2 1/2 in |
| Finish: | Pre-Galvanized |