1-1/4'' X 5" Cond Nip Alum

Item #: 0566092

Cat #: 1145ANP

UPC: 786692012971

$ 49.06 EA
Company wide:
0 in stock
Conduit Nipple, 1-1/4" x 5" Material: Aluminum

Overview

Conduit Nipple, 1-1/4" x 5" Material: Aluminum
Also known as: 786692012971, 1145ANP

Specifications

Diameter: 1 1/4 in
Length: 5 in
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum
Length: 5 in