1" x 6" Counduit Nipple Alum

Item #: 0566087

Cat #: 16ANP

UPC: 786692012681

$ 43.93 EA
Company wide:
24 in stock
Conduit Nipple, 1"x6", Material: Aluminum

Overview

Conduit Nipple, 1"x6", Material: Aluminum
Also known as: 786692012681, 16ANP

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum